Zoro Homepage

Lux Meter

  • Mfr # PCE-LXT

  • Zoro # G716547131


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Transmitter Supply
90 - 260V AC
Control Output
Relay output: 5 A / 240V AC
Output
4 - 20 mA
Features
For permanent installation, Relay and control outputs, Light measurement and monitoring, Optical or acoustic warning, Limit programming
Measuring Range
0 - 50000 lux in three areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LXT
Zoro #
G716547131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
1.5 m / 4.9 ft
Length
3.2 in
Width
4.2 in

Details

Transmitter Supply
90 - 260V AC
Control Output
Relay output: 5 A / 240V AC
Output
4 - 20 mA
Features
For permanent installation, Relay and control outputs, Light measurement and monitoring, Optical or acoustic warning, Limit programming
Measuring Range
0 - 50000 lux in three areas
Display Supply
90 - 260V AC / 50 - 60 Hz
Ambient Conditions
0 to +50°C, max. 85%RH
Accuracy
±5% of reading
Sensor
Photo Diode with color correction filter according to C.I.E
Calibration
Adjustable via grub screws
Digital Display Input
4–20 mA, display -1999 - 9999
For Use With
A lx warning system that has continuous light measurement and light monitoring of photo laboratories and production rooms (e.g. food or drug production ...)
IP Rating
IP54
Application
A lx warning system that has continuous light measurement and light monitoring of photo laboratories and production rooms (e.g. food or drug production ...)
Resolution
0.1 lx / 1 lx
Includes
1 x Lux sensor on 1.5 m cable, 1 x Light transmitter, 1 x Digital display device, 1 x Instruction manual

Description

The lux warning system consists of a measuring sensor with a handle and a wall bracket with a 1.5 m cable, a light transmitter and a digital display. The main area of application of this lux warning system is in the continuous light measurement and light monitoring of photo laboratories and production rooms e.g. food or drug production .... The digital display has a relay output for controlling alarm horns or flashing lights for optical or acoustic warning and a control output.The alarm output limit can be programmed on the display. The analog output signal can also be used to control window flaps ... or the transmitter signals can be stored on a logger, evaluated and documented. The sound warning device is very easy to connect and can be operated via 240 V mains power.The lux warning system was developed for continuous measurement of light intensity. The light transmitter and the digital display have standard dimensions and therefore fit into any control cabinet that has standardized slots. The lux warning system is particularly suitable for monitoring in companies that produce or store light-sensitive materials e.g. photo laboratories, food production storage, pharmaceutical production storage ... .HIGHLIGHTS- For permanent installation- Relay output- Control output- Light measurement and monitoring- Optical or acoustic warning- Limit programming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.