Material thickness meter, 3-300 mm probe with 2.5 MHz sensor (to 122 deg F) and Bluetooth/USB

  • Mfr # PCE-TG 300-NO2

  • Zoro # G222432358


product price:  $1,519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-TG 300-NO2
Zoro #
G222432358
UPC #
-
Country of Origin
Germany

Description

This Ultrasonic testing device with special sensors for various applications. In general, the wall thicknesses of all homogeneous materials can be measured with the thickness meter. For damping or scattering materials such as plastic or cast a special sensor is available. An angled 90 deg sensor also enables measurements at hard-to-reach measuring points. The speed of sound can be set freely on the thickness meter and thus adapted to a wide variety of materials. The measured values ​​are displayed directly on the easy-to-read TFT color display. Due to the internal memory, which can be read out via the optionally available software, different measuring points can be clearly stored. The non-destructive ultrasound measuring method enables the measurement even on end products. Thanks to the Echo-Echo working mode, even coated workpieces can be measured (only with PCE-TG 300-P5EE sensor).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.