
Thermal imager, 160x120 px, -4 to 842 deg F with 70 mK sensitivity, 9 Hz and PIP function
Mfr # PCE-TC 30N
Zoro # G822432291
product price:Â $1,135.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-TC 30N
Zoro #
G822432291
UPC #
-
Country of Origin
China
Description
This thermal imaging camera for preventive maintenance is the ideal tool for preventive maintenance and repair. This thermal imaging camera is a must-have for electricians, metalworkers, or general maintenance personnel, especially when working in harsh environmental conditions. It is used for troubleshooting and preventing faults in electrical systems, electromechanical equipment, machinery in production processes, and heating, ventilation, and air conditioning systems. Operators can use the high-resolution PCE-TC 30N thermal imaging camera for preventive maintenance to detect developing faults in machines and equipment. This makes preventive maintenance and repair easy. The heart of the high-resolution PCE-TC 30N thermal imaging camera is an uncooled microbolometer with a measurement resolution of 160 x 120 pixels. The PCE-TC 30N thermometer is ergonomically designed for one-handed operation. Its very low weight of 389 g makes it ideal for analyzing machines and systems. In operational maintenance and repair, this thermal imaging camera is used, for example, for the optical monitoring of bearings and bearing housings, heat exchangers, steam separators, etc., or for checking electrical systems. With a sensitivity of less than 0.1 deg C, the PCE-TC 30N thermal imaging camera offers a maximum measurement accuracy of +/-2 deg C or +/-2% in a temperature range of -20 to +300 deg C. The color display on this thermal imaging camera has the option of automatically finding and displaying the warmest and coldest measuring points in the measurement image. The built-in LED enables easier location of fault sources in the dark. With its powerful functions, irregularities on machines are immediately detected, and appropriate preventative measures can be taken on the spot. The saved thermal images can be transferred to a PC or laptop using the included connection cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.