
Thermal imager, 220x160 px, -4 to 572 deg F with 70 mK sensitivity, 9 Hz and PIP function
Mfr # PCE-TC 33N
Zoro # G422432325
product price:Â $1,164.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-TC 33N
Zoro #
G422432325
UPC #
-
Country of Origin
China
Description
The infrared thermometer is the ideal tool for repair work and prevention measures. This thermal imager is a must-have for electricians, fire fighters, locksmiths, or general service personnel for trouble shooting and fault prevention on electrical equipment, electromechanical equipment, production process machinery, heating, ventilation, and air conditioning systems, especially when working in harsh environments. In preventative maintenance, the high-resolution thermal imager is ideal for maintaining or repairing machinery or other equipment. At the heart of the high-resolution thermography camera is an uncooled microbolometer (uncooled focal plane array) with a resolution of 220 x 160 pixels. The thermography camera was designed in ergonomic design for one-hand operation. Due to the very low weight of just 424 g, it is ideal for analyzing machinery and equipment, for building thermography and many other applications. The thermographic camera offers a measurement accuracy of +/- 2 deg C / 3.6 deg F or +/- 2% in a temperature range of -20 deg C ... 300 deg C / -4 ... 572 deg F, with a sensitivity of less than 0. On the color display of this thermal imager there is the possibility to automatically find and display the warmest and coldest measuring point in the measurement image. With the powerful features, irregularities are immediately detected and appropriate action can be taken on the spot. The stored thermal image recordings can be transmitted to a PC or laptop using the corresponding connection cable. The internal 3 GB memory of the thermographic camera can accommodate more than 20,000 thermal images.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.