Zoro Homepage

Thermo-Hygrometer

  • Mfr # PCE-313 S

  • Zoro # G516552892


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Interface
RS-232
Memory
SD card (1 - 16 GB)
Dimensions
177 x 68 x 45 mm / 7 x 2.7 x 1.8 in
Resolution - Wet bulb temperature
0.1°C / 0.18°F
Includes
1 x Combined sensor for temperature and humidity, 1 x SD card (2 GB), 1 x Card reader, 6 x Batteries, 1 x User's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-313 S
Zoro #
G516552892
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
177 x 68 x 45 mm / 7 x 2.7 x 1.8 in
Length
2.7 in
Width
7 in

Details

Interface
RS-232
Memory
SD card (1 - 16 GB)
Resolution - Wet bulb temperature
0.1°C / 0.18°F
Includes
1 x Combined sensor for temperature and humidity, 1 x SD card (2 GB), 1 x Card reader, 6 x Batteries, 1 x User's manual
Wet Bulb Temperature Range
-21.6 - 50°C / -6.9 - 122°F
Resolution - Calculed dew point
0.1°C / 0.18°F
Application
For professional use in fields such as the air-conditioning sector, to determine both relative and ambient temperature.
Temp. Resolution (F)
0.18°F
Operating Conditions
0 - 50°C / 32 - 122°F < 85% RH
Relative Humidity Range
5 - 95% RH
Resolution Relative Humidity
0.1% RH
Temp. Range (F)
32 - 122°F
Temp. Accuracy
±0.8°C / 0.44°F
Measurement Rate
1 - 3,600 s (Adjustable)
Display
LCD 52 x 38 mm / 2 x 1.5 in, with backlight
Temp. Resolution (C)
0.1°C
Temp. Range (C)
0 - 50°C
Power Source
6 x 1.5V batteries / 9V mains adapter (optional)
For Use With
For professional use in fields such as the air-conditioning sector, to determine both relative and ambient temperature.

Description

The Climate Meter has been designed for professional use in fields such as the air-conditioning sector. The Climate Meter determines both relative humidity and ambient temperature. The Climate Meter can be connected to type K thermo-elements to detect, for instance, the temperature of a wall by means of a surface probe. The internal memory of the Climate Meter allows you to record humidity and temperature values, with a free adjustment of the measurement rate for real time measurements or data storage thanks to its SD memory card 1 to 16 GB. The Climate Meter can be previously programmed via the keypad so the device can record values without the need of being present during the process. For long term records, we recommend you to power the Climate Meter by means of a power adapter optional. Recorded values can be transferred to a PC for further analysis .xls file in the SD card. This property allows you to check measured values or design a graphic by means of the Excel calculation program.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.