Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration sensor, +/-12.7 mm/s range, 3-1500 Hz with 4-20 mA output and M6 mounting

  • Mfr # PCE-PVS 10

  • Zoro # G422432318


product price: $720.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PVS 10
Zoro #
G422432318
UPC #
-
Country of Origin
China

Description

Vibration Sensor for monitoring the vibration speed / 4 ... 2 mA output MIL-C-515 connection / 3 ... 15 Hz bandwidth The Vibration Sensor has been developed for the continuous monitoring of the vibration speed. The vibration sensor is available in different versions. Depending on the type of vibration sensor, a distinction is made between design and measuring range. The Vibration Sensor measures the vibration speed in the range of +/- 12.7 mm / s or +/- 25.4 mm / s in the frequency range between 3 Hz and 1500 kHz. The measured vibration speed is output as a 4 ... 2 mA process current. The Vibration Sensor is looped through a MIL-C-515 connector to a controller or process display. Depending on the design, the connection socket is attached to the vibration sensor vertically or horizontally. The Vibration Sensor can be operated with a voltage of 12 ... 24 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.