Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration sensor, +/-25.4 mm/s range, 3-1500 Hz with 4-20 mA output and M6 mounting with display

  • Mfr # PCE-PVS 20-DPD-U

  • Zoro # G222432433


product price: $959.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PVS 20-DPD-U
Zoro #
G222432433
UPC #
-
Country of Origin
China

Description

The vibration sensor was developed for the continuous monitoring of vibration velocity. The vibration sensor is available in various designs. Depending on the type of vibration sensor, a distinction is made between design and measuring range. The vibration sensor measures vibration velocity within a range of +/- 12.7 mm/s or +/- 25.4 mm/s in the frequency range between 3 Hz and 1500 kHz. The measured vibration velocity is output as a 4 to 20 mA process current. The vibration sensor is connected to a controller or process display in a current loop via a MIL-C-5015 connector. Depending on the design, the connection socket is mounted vertically or horizontally on the vibration sensor. The vibration sensor can be operated with a voltage of 12 to 24 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.