Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Videoscope, 1 m / 3ft 3" Camera Cable with 90 Degree Side Camera

  • Mfr # PCE-VE 360N

  • Zoro # G704853893


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.46
Overall Height
4.65
Overall Length
8.15
Includes
Videoscope, Borescope Camera Cable with Front Camera, Borescope Camera Cable with 90 degree Side Camera, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 360N
Zoro #
G704853893
UPC #
4250348709295
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.46
Overall Height
4.65
Overall Length
8.15

Details

Includes
Videoscope, Borescope Camera Cable with Front Camera, Borescope Camera Cable with 90 degree Side Camera, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual

Description

Inspection Camera is a small-diameter industrial endoscope, borescope or inspection camera for the non-destructive inspection (NDI) of engines, machines and more. This industrial borescope is an ideal tool for diagnosing issues in hard-to-reach places. Cable diameter of only 3.9 mm / 0.15". Cable length: 1 m / 3ft 3". Cable Type: Semi-rigid ("gooseneck"). Image and video recordings possible. Playback of the image data on the device possible. Depth of field 1.5 to 10 cm / 0.59 to 3.94 in. Bending radius is 90 mm / 3.54 in. Display 88.9 mm / 3.5 in TFT LCD monitor. Interface is Mini USB 1.1 / AV out. IP 68. 30 frames per second (fps).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.