Shop PCI
See all product information
Create Account
Samsung Clpy660B Clp610 Yellow Toner
- Mfr # CLPY660BPC
- Zoro # G0955240
product price:Â
$
61.65
/ea
Key Features
Max. Page Yield
5500 Page
Color
Yellow
Print Technology
Laser
Ink/Toner Color
Yellow
Compatible OEM Model Number
CLP-610, CLP-610ND, CLP-660, CLP-660N, CLP-660ND, CLX-6200, CLX-6200FX, CLX-6200ND, CLX-6210, CLX-6210FX, CLX-6240, CLX-6240FX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY660BPC
- Zoro #
- G0955240
- UPC #
- 845161020357
- Country of Origin
- Unknown
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 5500 Page
- Color
- Yellow
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- CLP-610, CLP-610ND, CLP-660, CLP-660N, CLP-660ND, CLX-6200, CLX-6200FX, CLX-6200ND, CLX-6210, CLX-6210FX, CLX-6240, CLX-6240FX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.