Shop PEER
See all product information
Create Account
NICKLE PLATED ROLLER CHAIN 10FT 5/8IN DOUBLE
Mfr # 50-2RNP
Zoro # G123943380
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Finish
Nickel Plated
Chain Number
50-2
Overall Length
10 ft
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-2RNP
- Zoro #
- G123943380
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Finish
- Nickel Plated
- Chain Number
- 50-2
- Number of Strands
- 2
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.