Shop All Chains
Peerless
Chain, 20 ft., 1300 lb., Hot Galvanized
Mfr # 5611220
Zoro # G3810987
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 20 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Overall Length | 20 ft |
Details
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 17/64 in, Weight per Foot 0.58 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Loading Dock Safety Gate (428-535-001)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- DAYTON Wire Rope Clip, 5/8 In, Maleable Iron (2VKJ8)
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- PEERLESS Transport Chain, 200 ft., 11,300 lb. (5041653)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- PEERLESS Chain, Straight, 15 ft., 12,000 lb., Welded (5050615)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 580 lb. (250325001)
- Peerless Chains, Ropes & Cables