Shop PEGASUS

Castr, Swivl Plate, Gray Urethane, 300 lb.

  • Mfr # P12S-UP050D-12
  • Zoro # G0238610

product price: 
$
15.29
/ea

Key Features

Overall Height
6-3/16 in
Tread Color
Gray
Core Color
Gray
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Wheel Dia.
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-UP050D-12
Zoro #
G0238610
UPC #
-
Country of Origin
China
Item
Castr,Swivl Plate,Gray Urethane,300 lb.
Tread Color
Gray
Core Color
Gray
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Standards
RoHS, ICWM, NSF
Non-Marking
Yes
Frame Finish
Zinc Plated
Caster Brake Included
No
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Brake Type
No Brake Included
Replacement Wheel
Mfr. No. P-UP-050x013/038G
Number of Wheels
1
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Frame Material
Steel
Extended Lead
No
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
ESD Conductive
No
Tread Shape
Standard
Load Capacity
325 lb
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Plain
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Overall Height
6-3/16 in
Wheel Dia.
5 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Swivel Radius
4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in

Description

Castr,Swivl Plate,Gray Urethane,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.