Cstr, Stnls Kgpnls Svl Plt, Urethn, 3000 lb

  • Mfr # P27SX-URA100K-18

  • Zoro # G0252260


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27SX-URA100K-18
Zoro #
G0252260
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.374 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
8-3/8 in
Overall Height
12-1/2 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-URA-100x030/075K
Extended Lead
No
Caster Brake Included
No
Frame Finish
Stainless Steel
Accessories
Optional: P-DL27X-18 (Directional Lock)
Swivel Raceway Type
Kingpinless Single Ball
Load Capacity
3000 lb
Includes Thread Guards
No
Wheel Core Material
Aluminum
Tread Color
Red
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Heavy Duty
ESD Conductive
No
Series
P27X Series
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Stnls Kgpnls Svl Plt,Urethn,3000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.