Cstr, Swvl Plat, Fiberglass Nyln, 660 lb, Bk

  • Mfr # P13S-NG033K-P-TB

  • Zoro # G0247595


product price:  $26.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
Total Lock
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P13S-NG033K-P-TB
Zoro #
G0247595
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-9/16 in
Mounting Plate Size
3-5/16 in x 4-1/8 in
Mounting Plate Thickness
0.157 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/4 in
Swivel Radius
3-11/32 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/16 in
Inside Bolt Hole Spacing
2-3/8 in x 3-1/16 in
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Tread
Standard
Standards
RoHS, ICWM
Includes
Total-Lock Brake
Extended Lead
No
Load Capacity
660 lb
Wheel Core Material
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
ESD Conductive
No
Series
P13 Series
Operating Temperature Range
-40 Degrees To 250 Degrees F

Description

Cstr,Swvl Plat,Fiberglass Nyln,660 lb,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.