Zoro Homepage

Stem Caster, 325 lb. Load, Gray Wheel

  • Mfr # P12S-UP035D-Q4

  • Zoro # G6878547


product price: $16.99
/ea

Key Features

Caster Stem Type
Square Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Load Rating
325 lb
Wheel/Tread Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP035D-Q4
Zoro #
G6878547
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Overall Height
4-9/16 in
Wheel Dia.
3-1/2 in
Caster Thread Size
M8
Stem Dia.
0.865 in
Swivel Radius
3 in

Description

Stem Caster, Swivel Caster, 325 lb Load Rating, 300 to 999 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Square, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.