Swivel Stem Caster, Twin Wheel Nyln, 125 lb., Brk

  • Mfr # P3S-NB60G-SG-WB

  • Zoro # G0235643


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
60 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB60G-SG-WB
Zoro #
G0235643
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
60 mm
Stem Length
1-1/2 in
Wheel Dia.
60 mm
Stem Dia.
5/16 in
Overall Height
71 mm
Swivel Radius
3-15/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Tread
Standard
Caster Mounting Type
Grip Neck Stem
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
Core Color
Black
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Frame Finish
Natural Black
Tread Color
Black
Caster Wheel/Tread Material
Nylon
Includes
Strap Type Brake
Caster Product Group
Swivel Caster With Brake
Caster Temp. Range
-20 Degrees To 250 Degrees F
System of Measurement
Inch
Caster Wheel Bearings
Plain
Caster Raceway
Plain Bore
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Swivel Raceway Type
Plain Bore
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P3 Series
Wheel Core Material
Nylon
Caster Break Type
Clicking Trailing End
Includes Thread Guards
No
Load Capacity
100 lb
Wheel/Tread Hardness
70-80 Shore D

Description

Cstr,Swivl Stm,Twin Whl Nyln,125 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.