Shop PELICAN

ProtectiveCase, 44.375inL, 16inW, Beige

  • Mfr # 1720
  • Zoro # G7678063

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Plastic
Inside Length
42 in
Inside Width
13 1/2 in
Weight
18 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1720
Zoro #
G7678063
UPC #
019428048969
Country of Origin
United States

Dimensions

Inside Length
42 in
Inside Width
13 1/2 in
Bottom Depth
3 1/2 in
Inside Depth
5 1/4 in
Overall Width
16 in
Overall Length
44 3/8 in
Overall Depth
6 1/8 in
Lid Depth
1 3/4 in
Padlock Hole Diameter
5/16 in
Depth
6 1/8 in
Length
44 3/8 in
Width
16 in
Wire Rope Length
44 3/8 in

Details

Item
Protective Case
Color
Beige
Material
Plastic
Weight
18 lb
Features
Crush Resistant and Dustproof, Watertight
Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Volume Capacity
1.72 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Closure Type
Double Throw
Latch
Double Throw
Water and Air Tight O-Ring
Yes
Number of Wheels
2
Load Capacity
160 lb
Mfr. Series
1720
Minimum Operating Temperature
-40 Degrees F
Caster Type
Rigid
IP/NEMA Rating
IP67
Series
1720
Number of Latches
4
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Foam Design
Convoluted, Solid
Foam Material
Polyurethane
Weight Capacity
160 lb
Finish
Unfinished
Handle Style
Folding
Resistant To
Crush, Dust, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Double Throw
Shell Material
Plastic
Wire Color
Beige

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Beige, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 42 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.