Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FH-M8-30ZI
- Zoro # G923525076
product price:Â
$
5.69
/pk of 10, $0.57/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Colorless
Hole Size
8 mm
Rockwell Hardness
HRB80
Material Quality Standards
ASTM B633
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M8-30ZI
- Zoro #
- G923525076
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Removable
- No
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Finish
- Zinc-Plated
- Includes Nuts
- No
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- Standards
- ASME B1.13M, ASTM B633
- REACH Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- Hole Size
- 8 mm
- Overall Length
- 30 mm
- For Screw Size
- M8
- Thread Size
- M8x1.25
- Head Diameter
- 9.6 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.