Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M6-15
- Zoro # G623523969
product price:Â
$
3.95
/pk of 10, $0.40/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
6 mm
Thread Fit
6g
Thread Direction
Right Hand
Head Diameter
8.2 mm
Standards
ASME B1.13M, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M6-15
- Zoro #
- G623523969
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 6g
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Standards
- ASME B1.13M, ASTM A380
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- System of Measurement
- Metric
- Removable
- No
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB70
- Resistance Properties
- Corrosion-Resistant
- Finish
- Passivated
- Includes Nuts
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 6 mm
- Head Diameter
- 8.2 mm
- For Screw Size
- M6
- Overall Length
- 15 mm
- Thread Size
- M6x1.00
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.