Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M6-20
- Zoro # G123524695
product price:Â
$
4.65
/pk of 10, $0.47/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Passivated
Standards
ASME B1.13M, ASTM A380
Overall Length
20 mm
Rockwell Hardness
HRB70
For Screw Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M6-20
- Zoro #
- G123524695
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Standards
- ASME B1.13M, ASTM A380
- Rockwell Hardness
- HRB70
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- System of Measurement
- Metric
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- Thread Fit
- 6g
- Material
- Stainless Steel
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 20 mm
- For Screw Size
- M6
- Head Diameter
- 8.2 mm
- Hole Size
- 6 mm
- Thread Size
- M6x1.00
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.