Clinch Stud, PK25
- Mfr # FH-M6-25ZI
- Zoro # G023522562
product price:Â
$
8.65
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
RoHS Compliant
Yes
System of Measurement
Metric
Thread Direction
Right Hand
Thread Size
M6x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M6-25ZI
- Zoro #
- G023522562
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- RoHS Compliant
- Yes
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- Color
- Colorless
- Includes Nuts
- No
- Standards
- ASME B1.13M, ASTM B633
- Thread Fit
- 6g
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Finish
- Zinc-Plated
- Wire Color
- Colorless
Dimensions
- Thread Size
- M6x1.00
- Head Diameter
- 8.2 mm
- Overall Length
- 25 mm
- Hole Size
- 6 mm
- For Screw Size
- M6
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.