Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-832-10
- Zoro # G223523437
product price:Â
$
5.85
/pk of 25, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
For Screw Size
#8
Dimensional Standards
ASME B1.1
Overall Length
5/8 in
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-10
- Zoro #
- G223523437
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Removable
- No
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB70
- Resistance Properties
- Corrosion-Resistant
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A380
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Finish
- Passivated
- Standards
- ASME B1.1, ASTM A380
- Item
- Clinch Stud
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #8
- Overall Length
- 5/8 in
- Thread Size
- #8-32
- Head Diameter
- 237/1000 in
- Hole Size
- 163/1000 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.