Clinch Stud, PK25
- Mfr # FHS-832-20
- Zoro # G923522945
product price:Â
$
8.75
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Quality Standards
ASTM A380
Dimensional Standards
ASME B1.1
REACH Compliant
Yes
Thread Direction
Right Hand
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-20
- Zoro #
- G923522945
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM A380
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB70
- Includes Nuts
- No
- Removable
- No
- Item
- Clinch Stud
- Thread Type
- Coarse
- Standards
- ASME B1.1, ASTM A380
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Fit
- 2A
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #8
- Head Diameter
- 237/1000 in
- Hole Size
- 163/1000 in
- Thread Size
- #8-32
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.