Clinch Stud, PK25
- Mfr # FHS-M3-8
- Zoro # G923524413
product price:Â
$
4.25
/pk of 25, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Overall Length
8 mm
Finish
Passivated
Removable
No
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M3-8
- Zoro #
- G923524413
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Finish
- Passivated
- Removable
- No
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM A380
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A380
- Thread Fit
- 6g
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 8 mm
- For Screw Size
- M3
- Head Diameter
- 4.6 mm
- Thread Size
- M3x0.50
- Hole Size
- 3 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.