Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M5-10
- Zoro # G323524136
product price:Â
$
5.89
/pk of 25, $0.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
6g
For Screw Size
M5
Includes Nuts
No
Rockwell Hardness
HRB70
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M5-10
- Zoro #
- G323524136
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 6g
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- Removable
- No
- Material Quality Standards
- ASTM A380
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM A380
- Finish
- Passivated
- Material
- Stainless Steel
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- M5
- Thread Size
- M5x0.80
- Overall Length
- 10 mm
- Head Diameter
- 6.5 mm
- Hole Size
- 5 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.