Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-632-16ZI
- Zoro # G123522776
product price:Â
$
7.15
/pk of 50, $0.14/ea
Key Features
Includes Nuts
No
RoHS Compliant
Yes
Thread Size
#6-32
Rockwell Hardness
HRB80
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-632-16ZI
- Zoro #
- G123522776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- For Screw Size
- #6
- Hole Size
- 137/1000 in
- Head Diameter
- 103/500 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- Standards
- ASME B1.1, ASTM B633
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Removable
- No
- System of Measurement
- Inch
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.