Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-832-14ZI
- Zoro # G423523459
product price:Â
$
7.75
/pk of 50, $0.16/ea
Key Features
Dimensional Standards
ASME B1.1
Rockwell Hardness
HRB80
Thread Fit
2A
Removable
No
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-832-14ZI
- Zoro #
- G423523459
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB80
- Thread Fit
- 2A
- Removable
- No
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Thread Type
- Coarse
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- Thread Size
- #8-32
- Head Diameter
- 237/1000 in
- Overall Length
- 7/8 in
- Hole Size
- 163/1000 in
- For Screw Size
- #8
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.