Clinch Stud, PK50
- Mfr # FH-M5-10ZI
- Zoro # G823523288
product price:Â
$
7.65
/pk of 50, $0.15/ea
Key Features
Hole Size
5 mm
Finish
Zinc-Plated
Includes Nuts
No
For Screw Size
M5
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-M5-10ZI
- Zoro #
- G823523288
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 5 mm
- For Screw Size
- M5
- Head Diameter
- 6.5 mm
- Thread Size
- M5x0.80
- Overall Length
- 10 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Details
- Finish
- Zinc-Plated
- Includes Nuts
- No
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Standards
- ASME B1.13M, ASTM B633
- Removable
- No
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- Item
- Clinch Stud
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.