Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FHS-832-4
- Zoro # G823522366
product price:Â
$
10.35
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Passivated
System of Measurement
Inch
Thread Fit
2A
Removable
No
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-4
- Zoro #
- G823522366
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- System of Measurement
- Inch
- Thread Fit
- 2A
- Removable
- No
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Standards
- ASME B1.1, ASTM A380
- Rockwell Hardness
- HRB70
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 163/1000 in
- Thread Size
- #8-32
- For Screw Size
- #8
- Head Diameter
- 237/1000 in
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.