3/4 HP Direct Drive Motor 1075 RPM 3-Phase 208 V with Bracket
- Mfr # PM1076
- Zoro # G623933058
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Hz
60 Hz
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM1076
- Zoro #
- G623933058
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 4.6 A
- Motor Bearings
- Ball
- No. of Speeds
- 3
- HP
- 0.75
- Frame
- 48
Description
PEMS PM1076 direct-drive blower motor for HVACR applications, PSC electrical type with 3/4 HP and three speeds. Rated 1,075 RPM and 208-230V with 4.60 A, this motor features a 5.6-inch diameter and CX mounting bracket for straightforward installation in compatible equipment. Supplier stock number PEM-PM1076.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.