VersaFit Multi-Mount Motor 1 HP 1765 RPM 230/460V 56HC TEFC
- Mfr # 3P100T4RM-56HC
- Zoro # G123933107
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3P100T4RM-56HC
- Zoro #
- G123933107
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Nameplate RPM
- 1,765 RPM
- Frame
- 56HC
- HP
- 1
Description
PEMS VersaFit multi-mount motor model 3P100T4RM-56HC, 1.0 HP, 1765 RPM, 230/460 V TEFC motor with 3.1/1.6 A (230/460V) and 56HC frame; C-dimension 13.06 in. Supplier stock no. PEM-3P100T4RM-56HC; replaces Marathon G583A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.