Three-Phase 3 HP 1725 RPM 56Hz ODP Motor 230/460V
- Mfr # H887
- Zoro # G023931579
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
ODP
Frame
56HZ
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H887
- Zoro #
- G023931579
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 56HZ
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 3
- Motor Frame Material
- Rolled Steel
Description
PEMS 3 HP three-phase general purpose motor (PEM-H887) delivers 1725 RPM at 56 Hz in an open drip-proof (ODP) 56HZ frame, designed for 230/460 V auto-start applications. Built for industrial and commercial equipment, this reliable motor is suitable for pumps, fans and conveyors where a compact, standard-frame three-phase drive is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.