Shop PEMS
See all product information
Create Account
Direct Drive Motor with Bracket 1/2 HP 1075 RPM CX 208-2 5.6 in
- Mfr # PM1056
- Zoro # G223931652
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
3
Rotation
Reversible
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM1056
- Zoro #
- G223931652
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 3
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Frame
- 48
- Operating Amps
- 2.7 A
- Hz
- 60 Hz
- HP
- 0.5
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS PM1056 1/2 HP direct drive blower motor, PSC electrical type, 3-speed with 1,075 RPM and 2.70 A rating, designed for 208-230 V systems and featuring a 5.6-inch diameter and CX mounting bracket. Ideal for HVACR applications requiring a compact, reliable motor for direct-drive blower assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.