Direct Drive Motor with Bracket 1/3 HP 1075 RPM 5.6 in CX 208-2
- Mfr # PM1036
- Zoro # G823932578
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
1,075 RPM
No. of Speeds
3
Body Dia.
5.6 in
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM1036
- Zoro #
- G823932578
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 3
- HP
- 0.33
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Operating Amps
- 2 A
- Blade Material
- Rolled Steel
- Frame
- 48
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS PM1036 direct-drive PSC blower motor, 1/3 HP, 1075 RPM, 3-speed, 208-230 V, 2.00 A, with 5.6-inch diameter and bracket for HVACR applications. Supplier stock PEM-PM1036.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.