CCWLE 1/5 HP 115V 1050 RPM Electric Motor
- Mfr # BL6414P
- Zoro # G123932032
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Rotation
CCWLE
Body Dia.
5 in
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
HP
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL6414P
- Zoro #
- G123932032
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- CCWLE
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- HP
- 0.2
- Frame
- 42
- No. of Speeds
- 3
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Hz
- 60 Hz
- Operating Amps
- 3.4 A
- Nameplate RPM
- 1,050 RPM
Dimensions
- Body Dia.
- 5 in
Description
PEMS CCWLE 1/5 HP 115V 1050 RPM direct drive blower motor designed for HVACR applications. This motor delivers reliable performance with counterclockwise rotation and a compact form factor for easy replacement in blower assemblies. Sold under supplier stock number PEM-BL6414P, it is suitable for technicians and facilities needing a direct-drive solution matching these electrical and speed specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.