Shop PEMS
See all product information
Create Account
Direct Drive Motor with Bracket 1/4 HP 1075 RPM 3-Phase 208V CX 5.6 in
- Mfr # PM1026
- Zoro # G223931744
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
1,075 RPM
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1026
- Zoro #
- G223931744
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Operating Amps
- 1.5 A
- Rotation
- Reversible
- No. of Speeds
- 3
- Frame
- 48
- HP
- 0.25
Description
PEMS PM1026 direct drive blower motor, 1/4 HP, PSC type with three speeds and 1,075 RPM nominal, designed for 208-230V operation at 1.50 A. Features a 5.6-inch diameter and CX mounting with included bracket for HVACR applications. Suitable for replacement or OEM use where a compact, multi-speed fan motor is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.