Direct Drive Motor with Bracket 3/4 HP 115V 1075 RPM 5.6 in CX
- Mfr # PML1076
- Zoro # G823932592
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
HP
0.75
Voltage
115V
Frame
48
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PML1076
- Zoro #
- G823932592
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- HP
- 0.75
- Voltage
- 115V
- Frame
- 48
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Operating Amps
- 9.2 A
- No. of Speeds
- 3
- Rotation
- Reversible
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS PML1076 direct-drive blower motor, 3/4 HP PSC design, 1,075 RPM and three-speed operation for HVACR systems. Designed for 115V supply with 9.20A draw and a 5.6-inch diameter shaft/mounting dimension, includes bracket for easy installation. Ideal replacement for direct-drive blower applications requiring reliable performance and straightforward mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.