Shop PEMS
See all product information
Create Account
KO55KRP3367 Direct Drive Motor - 5.6 in CX 3/4, 1075/4, 11
- Mfr # D724
- Zoro # G223932567
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
No. of Speeds
3
Rotation
Reversible
Motor Bearings
Ball
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D724
- Zoro #
- G223932567
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Voltage
- 115V
- No. of Speeds
- 3
- Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- Frame
- 48
- Operating Amps
- 9.5 A
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- HP
- 0.75
- Nameplate RPM
- 1,075 RPM
Description
PEMS D724 direct drive blower motor (PEMS KO55KRP3367) for HVACR applications, cross-referenced to FASCO 7126-3375, GE 5KCP39PGB668X / 5KCP39RGU006 and Grainger/Dayton 8M226. Supplier stock no PEM-D724, brand PEMS (US-Nidec). Shipping dimensions 16.00 x 11.00 x 9.00 in, shipping weight 22.22 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.