Shop PEMS
See all product information
Create Account
PSC Fan & Blower Motor 5 in Dia 1/5 HP 1550 RPM 208-230V
- Mfr # D258
- Zoro # G723932883
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Motor Bearings
SLEEVE
Rotation
DS
HP
0.2
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D258
- Zoro #
- G723932883
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Motor Bearings
- SLEEVE
- Rotation
- DS
- HP
- 0.2
- Hz
- 60 Hz
- Nameplate RPM
- 1,550 RPM
- Frame
- 42
- Motor Enclosure Design
- OAO
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 5 in
Description
PEMS PEM-D258 fan and blower motor, PSC type, 1/5 HP (also listed 1/10), 1550 RPM, designed for 208-230 V service with 1.43-0.63 A draw. Features sleeve bearings, open air over (OAO) enclosure, clockwise left end (CWLE) rotation and automatic overload protection; 5.0-inch diameter frame suited for HVACR fan coil and air conditioner applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.