1/4 HP Direct Drive PSC Motor 5 in Dia 1050 RPM 115V
- Mfr # D150P
- Zoro # G623933034
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Frame
42
Operating Amps
3.4 A
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D150P
- Zoro #
- G623933034
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 42
- Operating Amps
- 3.4 A
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Rotation
- Reversible
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,050 RPM
- HP
- 0.25
- No. of Speeds
- 3
- Voltage
- 115V
Dimensions
- Body Dia.
- 5 in
Description
PEMS D150P direct drive PSC blower motor, 1/4 HP, 115 V, 1050-1075 RPM, 5.0 inch diameter shaft/housing for HVACR applications. Designed for direct-drive blower replacement, this PEMS motor fits systems requiring a compact 5 in motor with PSC starting and standard single-phase 115 V operation. Suitable for residential and light commercial blower units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.