Shop PEMS
See all product information
Create Account
OEM Replacement IEC 1/12 1375/3 5.0 in CX OAO R
- Mfr # D1055P
- Zoro # G523931840
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
HP
0.083
Hz
60 Hz
Frame
42
Nameplate RPM
1,375 RPM
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1055P
- Zoro #
- G523931840
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.083
- Hz
- 60 Hz
- Frame
- 42
- Nameplate RPM
- 1,375 RPM
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Full Load Amps
- 1.1 A
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- DS
- Voltage
- 115V
Dimensions
- Body Dia.
- 5 in
Description
PEMS D1055P OEM replacement motor designed for HVACR applications, specified as 1/12 HP with a 1375 RPM, 3-phase configuration and 5.0 inch frame length. Built to IEC-style dimensions for straightforward OEM swap-ins, this motor suits commercial and industrial ventilation or refrigeration systems requiring a compact, reliable replacement unit from the PEMS brand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.