Shop PEMS
See all product information
Create Account
Replacement Unit Heater - Replaces 11J31R01694
- Mfr # PVLC9
- Zoro # G623931955
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Frame
48
Nameplate RPM
1,075 RPM
Motor Shaft Rotation
CWSE
Voltage
115V
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVLC9
- Zoro #
- G623931955
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- CWSE
- Voltage
- 115V
- HP
- 0.33
- Motor Enclosure Design
- TEAO
- Hz
- 60
- No. of Speeds
- 1
- Motor Bearings
- BALL
- Full Load Amps
- 5.1 A
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS PVLC9 replacement motor for OEM unit heaters, rated 1/3 HP, 1,140 RPM, 5.10 A, totally enclosed non-ventilated (TENV) design with clockwise shaft end (CWSE) rotation, permanent split capacitor (PSC) starting, and stud mount. Supplied as a direct replacement for part 11J31R01694.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.