Shop PEMS
See all product information
Create Account
Replacement Motor for Greenheck SP and CS Fans - Compatible
- Mfr # 304970R
- Zoro # G823932844
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
BALL
Full Load Amps
3.3 A
Motor Shaft Rotation
DS
Body Dia.
3.3 in
Nameplate RPM
1,100 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 304970R
- Zoro #
- G823932844
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Motor Bearings
- BALL
- Full Load Amps
- 3.3 A
- Motor Shaft Rotation
- DS
- Nameplate RPM
- 1,100 RPM
- Voltage
- 115V
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- HP
- 0.14
Description
PEMS motor PEM-304970R (SKU R3-R390) is an HVACR OEM replacement for Greenheck SP and CS units, cross-referenced to CHIKEE S33G652NB-01 and FASCO 7190-3617. This Rotom-branded replacement motor provides direct compatibility with Greenheck SP/CS models requiring those part numbers and is stocked under supplier number PEM-304970R for quick identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.