Shop PEMS
See all product information
Create Account
OEM Replacement Motor 1/4 HP 115V 48Y CX 1075 RPM
- Mfr # P9584
- Zoro # G223932543
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
HP
0.25
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P9584
- Zoro #
- G223932543
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- HP
- 0.25
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 2.81 A
- Frame
- 48
- Hz
- 60 Hz
- Voltage
- 115V
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS P9584 OEM replacement motor, 1/4 HP, 1075 RPM, 48Y frame with OAO enclosure, 115V and 2.81A with automatic overload protection; includes a 7.5 MFD, 370V capacitor. Shipping dimensions 17 x 13 x 10 in, weight 13 lb; cross references Fasco 7126-4709, GE 5KCP39MGB434X, Greenheck 40LZ23, Marathon 48A11O569 and Trane MOT09584/MOT9583/MOT9584.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.