Shop PEMS
See all product information
Create Account
OEM Replacement Motor for Qmark Marley Models 1001, 1001BR, 100
- Mfr # 7163-9763A
- Zoro # G723932821
product price:Â
$
87.65
/ea
Key Features
HP
0.016
Motor Enclosure Design
TEAO
Motor Bearings
SLEEVE
Hz
60 Hz
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7163-9763A
- Zoro #
- G723932821
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.016
- Motor Enclosure Design
- TEAO
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWSE
- Voltage
- 120V
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
- Full Load Amps
- 0.72 A
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PEM-7163-9763A OEM replacement motor for 1001, 1001BR and 100 models, shaded-pole design rated 1500 RPM with 120 V single-phase power and 0.72 A. Totally enclosed air-over (TEAO) enclosure, 3.3 inch diameter, clockwise shaft end (CWSE) rotation, rolled steel construction and extended-stud mounting; cross-references FASCO 7163-9763 and MARLEY 7163-9763A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.