Shop PEMS
See all product information
Create Account
3W HP 1 SP 115V 675 RPM OEM Replacement Greenheck
- Mfr # 315038P
- Zoro # G523932472
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
0.15 A
Motor Shaft Rotation
CWSE
Motor Bearings
BALL
Hz
60 Hz
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 315038P
- Zoro #
- G523932472
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 0.15 A
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- BALL
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Nameplate RPM
- 675 RPM
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS 3W HP single-speed 115V motor (model PEM-315038P) is an OEM replacement for HVACR applications, rated 675 RPM, 0.15 amps, 60 Hz, and TEAO construction. Designed for direct replacement in compatible Greenheck equipment, this compact motor delivers reliable low-speed operation for fans and ventilation systems requiring a 3/4 HP equivalent performance at 115 volts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.