OEM Replacement Broan-NuTone Motor 0.7A 120V 60Hz 1285 RPM
- Mfr # 86652G
- Zoro # G223931799
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,285 RPM
HP
0.01
No. of Speeds
1
Motor Shaft Rotation
CCWSE
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86652G
- Zoro #
- G223931799
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,285 RPM
- HP
- 0.01
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- SLEEVE
- Motor Enclosure Design
- OAO
- Full Load Amps
- 0.7 A
- Voltage
- 115V
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS OEM replacement motor (model PEM-86652G) for HVACR and Broan-NuTone applications, 1/100 HP, 1450 RPM, 115 V, 0.70 A, 60 Hz, OAO enclosure, CCWSE rotation, automatic overload protection and sleeve bearings. Supplier stock no. PEM-86652G.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.