Loren Cook OEM Replacement MCMILLAN PUMP 4.4 in S 1/11 1500/2
- Mfr # 615057A
- Zoro # G323933068
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
4.4 in
Voltage
115V
Hz
60 Hz
Full Load Amps
4.6 A
Nameplate RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 615057A
- Zoro #
- G323933068
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 4.4 in
Details
- Voltage
- 115V
- Hz
- 60 Hz
- Full Load Amps
- 4.6 A
- Nameplate RPM
- 1,500 RPM
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- HP
- 0.09
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
Description
PEMS OEM replacement motor (Supplier Stock No. PEM-615057A, SKU 3807B) fits HVACR applications and cross-references Fasco 7108-7007, Loren Cook 615057A, McMillan A0416B2568/A0416B3807 and Packard 90620. Unit dimensions are 17.00 in L x 13.00 in W x 11.00 in H and it weighs 7.70 lbs, making it a direct-fit replacement for compatible systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.