Shop PEMS
See all product information
Create Account
VersaFit Multi-Mount Motor 2 HP 1750 RPM 230/460V 56HC TEFC
- Mfr # 3P200T4RM-56HC
- Zoro # G123932735
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56HC
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3P200T4RM-56HC
- Zoro #
- G123932735
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 56HC
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 2
- Motor Bearings
- Ball
- Nameplate RPM
- 1,750 RPM
- Motor Shaft Rotation
- Reversible
Description
PEMS VersaFit Multi-Mount Motor model PEM-3P200T4RM-56HC (Supplier Stock No: PEM-3P200T4RM-56HC) is a 2.0 HP, 1760 RPM TEFC general purpose motor rated 230/460 V with full-load amps 5.6/2.8, 56HC frame and a C-dimension of 13.06 inches; direct replacement for Marathon G585A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.