
Earthwise 100% Recycled Manila File Folder, 1/3-Cut Tabs: Assorted, Letter, 0.75" Expansion, 100PK
Mfr # 1006989
Zoro # G523334054
product price:Â $36.95
/pk 100, $0.37/eaKey Features
Tab Material
Manila
Expanded Width
3/4 in
Tab Cut
1/3-Cut
Material
Manila
Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1006989
Zoro #
G523334054
UPC #
78787069893
Country of Origin
United States
Dimensions
Expanded Width
3/4 in
Size
Letter
Details
Tab Material
Manila
Tab Cut
1/3-Cut
Material
Manila
Item
File Folder
Tab Color
Manila
Color
Manila
Tab Type
Top Tab
Description
100% performance. Scored at bottom for 0.75" expansion. 11 pt. Manila stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.